Shop All Compression Lugs
Nsi Industries
Lug Short 3 Awg 3/8 Bolt Size
Mfr # GL338
Zoro # G1635678
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 3 AWG
- Connector Type Short Barrel with Peep Hole
- Width 0.594"
- Material Tin-Plated High Conductivity Copper
- Length 1.984"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # GL338
- Zoro # G1635678
- UPC # 662381336972
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 3 AWG |
Width | 0.594" |
Length | 1.984" |
Barrel Length | 1 |
Stud Size | 44993 |
Size | L=2.15 - W=.530 - OD=.380 - ID=.280 |
Barrel Inside Diameter | 0.28 |
Mounting Bolt Size | 3/8 |
Barrel Outside Diameter | 0.38 |
Tang Length | 0.81 |
Description
1 HoleShort Barrel Copper Compression Lug w/ PeepHole3 AWG-3/8Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 150 VA, 80 °C, 120V AC, 208/277V AC (31EH29)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 25A, 600V AC, Indicating (AJT25)
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M111)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 100A, 600VAC (HBL4100PS2W)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34N)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28LNT38)
- PACER GROUP Pacer Tinned Lug 3/0 AWG - 1/2in Stud Size - 10 Pack (TAE3/0-12R-10)
- ILSCO Copper Post Connector, Conductor 1/, PK3 (CP-0-EC)
- Nsi Industries Compression Lugs