Shop All Compression Lugs
Nsi Industries
Lug Short 250 Mcm 3/8 Bolt Size
Mfr # GL25038
Zoro # G1635337
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 MCM
- Connector Type Short Barrel with Peep Hole
- Width 1.091"
- Material Tin-Plated High Conductivity Copper
- Length 2.48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # GL25038
- Zoro # G1635337
- UPC # 662381036438
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 250 MCM |
Width | 1.091" |
Length | 2.48" |
Stud Size | 44993 |
Barrel Length | 1 |
Size | L=2.48 - W=1.09 - OD=.750 - ID=.590 |
Barrel Outside Diameter | 0.75 |
Barrel Inside Diameter | 0.59 |
Mounting Bolt Size | 3/8 |
Tang Length | 1.06 |
Description
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 250 MCM - 3/8Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, QP Series 100A, 3 Pole, 240V AC (Q3100)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 7 A, Reversing: No (XTCE007B10A)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- ANCOR Heavy Duty Lugs - 1 Gauge Wire - 5/16" Post - 2-Pack (252275)
- PANDUIT Aluminum Mechanical Lug, 2 Hole, 2 Barrel, #2 AWG, LAM2SB600-38-1Y (LAM2SB600-38-1Y)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- 3M One Hole Lug Compress Conct, 2 AWG, PK25 (30022)
- PANDUIT Tub Ring Trm, N-Ins, 1, 2Awg, 5/16Stud, PK200 (S2-56R-T)
- BURNDY One Hole Lug Compression Connector, 4 AWG, Length: 1.87 in (YA4C)
- Nsi Industries Compression Lugs