Shop All Compression Lugs
Nsi Industries
Lug Short 250 Mcm 1/2 Bolt Size
Mfr # GL25048
Zoro # G1635407
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 MCM
- Connector Type Short Barrel with Peep Hole
- Width 1.091"
- Material Tin-Plated High Conductivity Copper
- Length 2.48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # GL25048
- Zoro # G1635407
- UPC # 662381036148
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 250 MCM |
Width | 1.091" |
Length | 2.48" |
Barrel Length | 1 |
Stud Size | 1 to 2 |
Size | L=2.48 - W=1.09 - OD=.750 - ID=.590 |
Barrel Outside Diameter | 0.75 |
Mounting Bolt Size | 1/2 |
Tang Length | 1.06 |
Barrel Inside Diameter | 0.59 |
Description
Lug Short,250 MCM,1/2 Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Nylon, Lacing Tape, Size 3 Fin B Black (LT1-S3-FB-BK)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 150A, Fast-Acting, 150V AC, Bolt-On (FWA-150B)
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 100A, 250V AC, 1.5kA at 250V AC (GSF3-15/100)
- SOUTHWIRE Building Wire, XHHW, 12 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (37106271)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- ABB One Hole Lug Compression Connector, 1 AWG (60122)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- QUICKCABLE Stater/Ground Lug, 4/0, 5/16", PK5 (6440-005E)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK92)
- Nsi Industries Lugs & Split Bolts