Shop All Compression Lugs
Nsi Industries
Lug Short 2/0 Awg 3/8 Bolt Size
Mfr # GL2038
Zoro # G1635361
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Short Barrel with Peep Hole
- Width 0.815"
- Material Tin-Plated High Conductivity Copper
- Length 2.244"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # GL2038
- Zoro # G1635361
- UPC # 662381036094
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.815" |
Length | 2.244" |
Barrel Length | 1 |
Stud Size | 44993 |
Size | L=2.24 - W=.810 - OD=.560 - ID=.440 |
Barrel Inside Diameter | 0.44 |
Tang Length | 1.06 |
Mounting Bolt Size | 3/8 |
Barrel Outside Diameter | 0.56 |
Description
Lug Short,2/0 AWG,3/8 Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Contactor (120-904)
- SPER SCIENTIFIC Count Up/Count Down Timer - 100 Hrs. (810026R)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 300A, 600V AC, Indicating (LPJ-300SPI)
- SCHNEIDER ELECTRIC Lug Kit, for LC1F630, 1 lug, three 2-600 MCM (DZ2FL3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-12-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- PANDUIT Lug, Cu, #2 Awg, 3/8 Stud, 90 deg (LCAX2-38F-E)
- BURNDY Two Hole Lug Compression Connector, 2 AWG, Stud Size: 3/8 in (YA2C2TC38)
- Nsi Industries Compression Lugs