Shop All Compression Lugs
Nsi Industries
Lug Short 2/0 Awg 3/8 Bolt-Bell
Mfr # GL2038B
Zoro # G1635300
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Short Barrel with Peep Hole
- Width 0.81"
- Material Tin-Plated Copper
- Length 2.24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # GL2038B
- Zoro # G1635300
- UPC # 662381036742
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.81" |
Length | 2.24" |
Stud Size | 44993 |
Size | L=2.24 - W=.810 - OD=.560 - ID=.440 |
Conductor Cu Size Range | 250 MCM-6 AWG |
Conductor Al Size Range | 250 MCM-6 AWG |
Description
1 Hole Short Barrel Copper Compression Lug for Flexible Copper Cable2/0AWG - 3/8Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-38-X)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black (CCP0.25BK500)
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 200A (8903SVO2V02)
- 3M PowerDriver For Wire Connector, PK10 (WCD-P)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- 3M One Hole Lug Compress Conct, 2 AWG, PK25 (30022)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C340)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M20E34)
- ILSCO Surecrimp Aluminum Compression Sleeve (ASN-4/0-EC)
- Nsi Industries Lugs & Split Bolts