Shop All Compression Lugs
Nsi Industries
Lug Short 2/0 Awg 1/2 Bolt Size
Mfr # GL2048
Zoro # G1635319
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Short Barrel with Peep Hole
- Width 0.815"
- Material Tin-Plated High Conductivity Copper
- Length 2.244"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # GL2048
- Zoro # G1635319
- UPC # 662381036100
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.815" |
Length | 2.244" |
Stud Size | 1 to 2 |
Barrel Length | 1 |
Size | L=2.24 - W=.810 - OD=.560 - ID=.440 |
Barrel Inside Diameter | 0.44 |
Tang Length | 1.06 |
Barrel Outside Diameter | 0.56 |
Mounting Bolt Size | 1/2 |
Description
Lug Short,2/0 AWG,1/2 Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Roller Actuator, SPDT, 5A @ 240V AC Contact Rating (V7-2A17D8-207)
- ROBOTRAX Robotrax 3D, Round, W3.35In, L3.28Ft (R085-175-1meter)
- GROTE 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK (84-3004)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ26W)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK91)
- 3M One Hole Lug Compress Conct, 4/0 AWG, PK10 (30045)
- PACER GROUP Pacer Tinned Lug 3/0 AWG - 1/2in Stud Size - 10 Pack (TAE3/0-12R-10)
- Nsi Industries Compression Lugs