Shop All Compression Lugs
Nsi Industries
Lug Short 2 Awg 3/8 Bolt 1 Spac
Mfr # GL2N-38
Zoro # G1635510
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Short Barrel with Peep Hole
- Width 0.602"
- Material Tin-Plated High Conductivity Copper
- Length 2.835"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # GL2N-38
- Zoro # G1635510
- UPC # 662381338099
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.602" |
Length | 2.835" |
Stud Size | 44993 |
Barrel Length | 1 |
Size | L=2.83 - W=.600 - OD=.420 - ID=.310 |
Tang Length | 1.81 |
Barrel Inside Diameter | 0.32 |
Mounting Bolt Size | 3/8 |
Barrel Outside Diameter | 0.42 |
Description
Lug Short,2 AWG,3/8 Bolt,1 In. Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSTRUT Channel Nut, 3/8 In, Gold (H 122 3/8)
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 1 Brass, Brushed Finish, Brass (SB1)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Rod, 12 In. Arm L (9007FA5)
- SJE-RHOMBUS 8.00"W x D Enclosure (JB884)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- BURNDY HD Compression Terminal, 4/0, 3/8"Stud (YAV28LBOX)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- ABB One Hole Lug Compression Connector, 2 AWG (60120)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C363)
- Nsi Industries Compression Lugs