Shop All Compression Lugs
Nsi Industries
Lug Short 2 Awg 3/8 Blt Size
Mfr # GL238
Zoro # G1635398
Sold in multiples of 2 for $6.58
$6.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Short Barrel with Peep Hole
- Width 0.602"
- Material Tin-Plated High Conductivity Copper
- Length 1.795"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # GL238
- Zoro # G1635398
- UPC # 662381036056
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.602" |
Length | 1.795" |
Stud Size | 44993 |
Barrel Length | 1 |
Size | L=1.80 - W=.600 - OD=.420 - ID=.310 |
Tang Length | 0.81 |
Mounting Bolt Size | 3/8 |
Barrel Outside Diameter | 0.42 |
Barrel Inside Diameter | 0.32 |
Description
Lug Short,2 AWG,3/8 Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Smart 3-Way Dimmer Kit, White (P-DIM-3WAY-WH)
- 3M 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV14-14Q)
- PROXIMITY Level Switch, Tuning Fork (TFLS-W11SR1)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, Mal Iron, 1/2" (ELMF90-50)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- QUICKCABLE Stater/Ground Lug, 1 Gauge, 1/2", PK5 (6401-005H)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-56H-E)
- QUICKCABLE One Hole Lug Compress Connector, 1/0 AWG (4910-525-001F)
- Nsi Industries Lugs & Split Bolts