Shop All Compression Lugs
Nsi Industries
Lug Short 2 Awg 1/4 Bolt Size
Mfr # GL214
Zoro # G1635343
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Short Barrel with Peep Hole
- Width 0.602"
- Material Tin-Plated High Conductivity Copper
- Length 1.795"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # GL214
- Zoro # G1635343
- UPC # 662381036360
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.602" |
Length | 1.795" |
Barrel Length | 1 |
Stud Size | 44930 |
Size | L=1.80 - W=.600 - OD=.420 - ID=.310 |
Barrel Outside Diameter | 0.42 |
Tang Length | 0.81 |
Barrel Inside Diameter | 0.32 |
Mounting Bolt Size | 1/4 |
Description
Lug Short,2 AWG,1/4 Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Miniature plug-in relay, 10 A, 3 CO, 48, 48V DC Coil Volts, 3 C/O (RXM3AB1ED)
- DAYTON Selector Switch Control Station, 2NO, 25mm (20C789)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (774)
- KH INDUSTRIES Pendant Station, Single Speed, Yellow (CPH04-C1C-000A)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- QUICKCABLE Crimp Lug, 4/0, 1/2", PK5 (4840-005H)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (6440F)
- Nsi Industries Compression Lugs