Shop All Compression Lugs
Nsi Industries
Lug Short 1 Awg 5/16 Bolt Size
Mfr # GL156
Zoro # G1635273
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Short Barrel with Peep Hole
- Width 0.673"
- Material Tin-Plated High Conductivity Copper
- Length 1.835"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # GL156
- Zoro # G1635273
- UPC # 662381036278
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.673" |
Length | 1.835" |
Stud Size | 45062 |
Barrel Length | 1 |
Size | L=1.83 - W=.670 - OD=.470 - ID=.360 |
Tang Length | 0.81 |
Barrel Outside Diameter | 0.47 |
Mounting Bolt Size | 5/16 |
Barrel Inside Diameter | 0.36 |
Description
Lug Short,1 AWG,5/16 Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Yellow (HBL300FY)
- POWER FIRST Cable Splitter, 4 Way (5LR27)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBL1C-DC)
- WIEGMANN Angled Pedestal Column, NOVAL Accessory, Carbon Steel (WA44PBCOL)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- ABB C Tap, Brown, 33, Main 8-4, Branch 8-12 (54720)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C318)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C320)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C416)
- Nsi Industries Compression Lugs