Shop All Compression Lugs
Nsi Industries
Lug Short 1 Awg 3/8 Bolt Size
Mfr # GL138
Zoro # G1635221
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Short Barrel with Peep Hole
- Width 0.673"
- Material Tin-Plated High Conductivity Copper
- Length 1.835"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # GL138
- Zoro # G1635221
- UPC # 662381036063
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.673" |
Length | 1.835" |
Barrel Length | 1 |
Stud Size | 44993 |
Size | L=1.83 - W=.670 - OD=.470 - ID=.360 |
Mounting Bolt Size | 3/8 |
Barrel Outside Diameter | 0.47 |
Barrel Inside Diameter | 0.36 |
Tang Length | 0.81 |
Description
Lug Short,1 AWG,3/8 Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ring Nut, 30mm (9001SK46)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/4" Inside Diameter - 100' Length (BSLNY025-100)
- ZORO SELECT Terminal Strip, 20A, 18 Pole, 300VAC (6ZEH8)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-CBNCM6Q)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58163)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24C429)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLNT6)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CLNT6)
- Nsi Industries Compression Lugs