Shop All Compression Lugs
Nsi Industries
Lug Short 1 Awg 1/4 Bolt Size
Mfr # GL114
Zoro # G1635249
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Short Barrel with Peep Hole
- Width 0.673"
- Material Tin-Plated High Conductivity Copper
- Length 1.835"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # GL114
- Zoro # G1635249
- UPC # 662381036421
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.673" |
Length | 1.835" |
Barrel Length | 1 |
Stud Size | 44930 |
Size | L=1.83 - W=.670 - OD=.470 - ID=.360 |
Barrel Outside Diameter | 0.47 |
Barrel Inside Diameter | 0.36 |
Mounting Bolt Size | 1/4 |
Tang Length | 0.81 |
Description
Lug Short,1 AWG,1/4 Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK (83-2505)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP2020C)
- SCHNEIDER ELECTRIC Non-Illum Push Button Operator, Black (ZB5AD28)
- TELEMECANIQUE SENSORS Proximity Sensor Sz D Dc Pnp Xs8 (XS8D1A1PAM12)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58165)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM8E516)
- ILSCO Surecrimp Copper Compression Lug, PK3 (CSWS-1-38-EC)
- PANDUIT Copper Compression Lug, 1 Hole, 250 kcmi (LCAN250-38-X)
- ABB Compression Lug, 4/0 Awg, Code Purple (54818BE)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM4E8)
- Nsi Industries Compression Lugs