Shop All Compression Lugs
Nsi Industries
Lug Long 750 Mcm Nema Mtg Spac
Mfr # L750N
Zoro # G1639123
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 750 MCM
- Connector Type Long Barrel
- Width 1.9"
- Material Copper
- Length 6.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # L750N
- Zoro # G1639123
- UPC # 662381035196
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 750 MCM |
Width | 1.9" |
Length | 6.3" |
Stud Size | 1 to 2 |
Barrel Length | 3 |
Size | L=6.30 - W=1.90 - OD=1.31 - ID=1.04 |
Barrel Outside Diameter | 1.31 |
Tang Length | 2.99 |
Mounting Bolt Size | 1/2 |
Barrel Inside Diameter | 1.04 |
Description
2 Hole Long Barrel Copper Compression Lug 750 MCM-1/2Bolt - 1 3/4Mounting Hole Spacing Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Breaker 050534, 15A, 12V DC (050534)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 Inx100ft, Orange (6503-30-00)
- EXELL BATTERY AWG #1/0 Red Battery Interconnect Cable 6" with 3/8" Lugs (BIC-10AWGRED6)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 30 AWG, 1000' Length, 0.0100" Diameter, Natural (30BCW1000)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-38-E)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA29LBOX)
- ILSCO Surecrimp Copper Compression Sleeve, PK4 (CT-8-EC)
- ANCOR Heavy Duty Lugs - 4/0 Gauge Wire - 3/8" Post - 2-Pack (252726)
- Nsi Industries Lugs & Split Bolts