Shop All Compression Lugs
Nsi Industries
Lug Long 750 Mcm Nema Mtg-Bell
Mfr # L750NB
Zoro # G1639117
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 750 MCM
- Connector Type Long Barrel
- Width 1.9"
- Material Tin-Plated Copper
- Length 6.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L750NB
- Zoro # G1639117
- UPC # 662381336682
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 750 MCM |
Width | 1.9" |
Length | 6.3" |
Stud Size | 1 to 2 |
Barrel Length | 6 |
Size | L=6.30 - W=1.90 - OD=1.31 - ID=1.04 |
Tang Length | 2.99 |
Mounting Bolt Size | 1/2 |
Barrel Outside Diameter | 1.31 |
Barrel Inside Diameter | 1.04 |
Description
2 Hole Long Barrel Copper Compression Lug for Flexible Copper Cable 750 MCM - 1/2Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Lighting Contactor Aux Contact Block, 2P (CR460XB2)
- ZORO SELECT Strut Chan, 2 ft. L, Half Slotted, 14 Gauge (FS-500SS GR 24.00)
- SIEMENS IEC Supplementary Protector, 5SY6 Series 3A, 1 Pole, 230/400V AC, C Curve (5SY61037)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 60 to 200 psi, Standard Action (9013FHG49J59X)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- ABB C Tap, Pink, 42, Main 4-2, Branch 4-12 (54730)
- ILSCO Surecrimp Copper Compression Lug, onduc (CLND-400-12-134-EC)
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24D029)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 2.78 in (YA6C2TC14E2)
- Nsi Industries Compression Lugs