Shop All Compression Lugs
Nsi Industries
Lug Long 750 Mcm 5/8 Bolt Size
Mfr # L75058
Zoro # G1639001
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 750 MCM
- Connector Type Long Barrel
- Width 1.902"
- Material Tin-Plated High Conductivity Copper
- Length 5.157"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L75058
- Zoro # G1639001
- UPC # 662381034199
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 750 MCM |
Width | 1.902" |
Length | 5.157" |
Barrel Length | 3 |
Stud Size | 45054 |
Size | L=5.15 - W=1.90 - OD=1.31 - ID=1.03 |
Tang Length | 1.85 |
Mounting Bolt Size | 5/8 |
Barrel Outside Diameter | 1.31 |
Barrel Inside Diameter | 1.04 |
Description
1 Hole Long Barrel Copper Compression Lug 750 MCM - 5/8Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Hinged (RHC060804)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14252)
- 3M Heat Shrink Breakout Boot (HDBB-210-1-250)
- GARDNER BENDER Safety-Plate Protectors, 1-1/2" x 6" (FP159-6)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24D029)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post 2-Pack (252233)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M6E14)
- QUICKCABLE One Hole Lug Compress Connector, 4/0 AWG (4940-525-001F)
- Nsi Industries Lugs & Split Bolts