Shop All Compression Lugs
Nsi Industries
Lug Long 750 Mcm 3/8 Bolt 1 Spac
Mfr # L750N-38
Zoro # G1639132
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 750 MCM
- Connector Type Long Barrel
- Width 1.9"
- Material Copper
- Length 5.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L750N-38
- Zoro # G1639132
- UPC # 662381339270
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 750 MCM |
Width | 1.9" |
Length | 5.12" |
Stud Size | 44993 |
Barrel Length | 3 |
Size | L=5.12 - W=1.90 - OD=1.31 - ID=1.04 |
Barrel Inside Diameter | 1.04 |
Barrel Outside Diameter | 1.31 |
Tang Length | 1.81 |
Mounting Bolt Size | 3/8 |
Description
2Hole Long Barrel Copper Compression Lug750 MCM-3/8Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BQD Series 25A, 2 Pole, 480V AC (BQD225)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 40 to 360 psi, Standard Action (31UE3EXX)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1 D (G1X1LG6)
- DAYTON Raised Indicator Light, 22mm, 240V, Green (22NZ09)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- PANDUIT Al, Mech Lug, 2h, 2b, 3/0a-750k, 3/8s (LAM2SB750-38-1Y)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M10E38)
- QUICKCABLE Stater/Ground Lug, 2/0, 3/8", PK5 (6420-005F)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C437)
- Nsi Industries Lugs & Split Bolts