Shop All Compression Lugs
Nsi Industries
Lug Long 700 Mcm Nema Mtg-Bell
Mfr # L700NB
Zoro # G1639053
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 700 MCM
- Connector Type Long Barrel
- Width 1.844"
- Material Tin-Plated Copper
- Length 6-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # L700NB
- Zoro # G1639053
- UPC # 662381336675
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 700 MCM |
Width | 1.844" |
Length | 6-1/4" |
Stud Size | 1 to 2 |
Barrel Length | 6 |
Size | L=6.250 - W=1.844 - OD=1.230 - ID=.980 |
Barrel Outside Diameter | 1.24 |
Tang Length | 2.99 |
Barrel Inside Diameter | 0.98 |
Mounting Bolt Size | 1/2 |
Description
2 Hole Long Barrel Copper Compression Lug for Flexible Copper Cable 700 MCM - 1/2Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 350 VA, 80 °C, 24V AC, 240/480V AC (31EH46)
- ANDERSON POWER PRODUCTS HSG SPG SBX-175 RED (27251G5)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-15-04)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (8536SEO1V02S)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C343)
- QUICKCABLE Stater/Ground Lug, 1/0, 5/16", PK5 (6410-005E)
- PANDUIT Copper Compression Lug, 1 Hole, #1 AWG, Narrow Tongue, LCAN1-10-E (LCAN1-10-E)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C329)
- Nsi Industries Compression Lugs