Shop All Compression Lugs
Nsi Industries
Lug Long 700 Mcm 1/2 Bolt-Bell
Mfr # L70048B
Zoro # G1639038
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 700 MCM
- Connector Type Long Barrel
- Width 1.69"
- Material Tin-Plated Copper
- Length 4.922"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # L70048B
- Zoro # G1639038
- UPC # 662381337160
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 700 MCM |
Width | 1.69" |
Length | 4.922" |
Stud Size | 1 to 2 |
Size | L=4.97 - W=1.70 - OD=1.23 - ID=.975 |
Conductor Al Size Range | 250 MCM-6 AWG |
Conductor Cu Size Range | 250 MCM-6 AWG |
Description
1 Hole Long Barrel Belled End Copper Compression Lug 700 MCM - 1/2Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. Temperature rating 90 degrees C.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 25A, 2 Pole, 277/480V AC, D Curve (FAZ-D25/2)
- KILLARK Aluminum Hazardous Location Enclosure, 10.32 in H, 6.09 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G) (EXB-664 N34)
- INTERMATIC Electromechanical Timer, 24-Hr, DPST, 40A (T174R)
- SIMPSON STRONG-TIE 2X Zmax Galv Steel (APA21)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA252TC38)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C320)
- SIGMA 2 3/8 Electrical Lug, PK50 (2381-60)
- 3M Two Hole Lug Connector, 750 kcmil, PK6 (31172)
- Nsi Industries Compression Lugs