Shop All Compression Lugs
Nsi Industries
Lug Long 600 Mcm Nema Mtg Spac
Mfr # L600N
Zoro # G1638992
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 600 MCM
- Connector Type Long Barrel
- Width 1.72"
- Material Copper
- Length 5.79"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L600N
- Zoro # G1638992
- UPC # 662381035189
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 600 MCM |
Width | 1.72" |
Length | 5.79" |
Barrel Length | 2 |
Stud Size | 1 to 2 |
Size | L=5.79 - W=1.72 - OD=1.19 - ID=.930 |
Barrel Inside Diameter | 0.93 |
Tang Length | 2.99 |
Barrel Outside Diameter | 1.19 |
Mounting Bolt Size | 1/2 |
Description
2-Hole Long Barrel Copper Compression Lug 600 MCM-1/2Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KA2E)
- TRIPP LITE Outlet Strip, 15A, 8 Outlet, 12 ft (TLM812GF)
- HUBBELL 30A Flanged Twist-Lock Receptacle 2P 3W 125VAC (HBL2616)
- VAST Safety End Cap, 1-5/8"X1-5/8", Red, PK25 (V800NEOCPR-25)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- ILSCO Surecrimp Copper Compression Lug, onduc (CLND-350-12-134-EC)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-14-L)
- PANDUIT Cu, Mech Lug, 1h, St, #14sol, #4str, 1/4s (PNL-4-C)
- Nsi Industries Compression Lugs