Shop All Compression Lugs
Nsi Industries
Lug Long 600 Mcm Nema Mtg-Bell
Mfr # L600NB
Zoro # G1639080
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 600 MCM
- Connector Type Long Barrel
- Width 1.72"
- Material Tin-Plated Copper
- Length 5.79"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # L600NB
- Zoro # G1639080
- UPC # 662381336668
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 600 MCM |
Width | 1.72" |
Length | 5.79" |
Barrel Length | 6 |
Stud Size | 44993 |
Size | L=5.79 - W=1.72 - OD=1.19 - ID=.930 |
Barrel Outside Diameter | 1.19 |
Mounting Bolt Size | 1/2 |
Barrel Inside Diameter | 0.92 |
Tang Length | 2.99 |
Description
2 Hole Long Barrel Copper Compression Lug for Flexible Copper Cable 600 MCM - 1/2Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push-Button, 22 mm, Green, Red (XB5AL734155)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 12A, 600V AC, Non-Indicating (A60Q12-2)
- ZORO SELECT Cable Clip, L-Type, Gray, PK25 (6EEF6)
- USA INDUSTRIALS Aftermarket Telemecanique/Schneider LC1D Control Coil - Replaces LX1D4U6, Size LC1D25, 32 (TE02240)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- 3M Two Hole Lug Compress Conct, 3/0 AWG, PK10 (31141)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C347)
- BURNDY Two Hole Lug Compression Connector, 3 AWG (YA3CL2TC14)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C384)
- Nsi Industries Lugs & Split Bolts