Shop All Compression Lugs
Nsi Industries
Lug Long 600 Mcm 5/8 Bolt Size
Mfr # L60058
Zoro # G1638931
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 600 MCM
- Connector Type Long Barrel
- Width 1.717"
- Material Tin-Plated High Conductivity Copper
- Length 4.252"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # L60058
- Zoro # G1638931
- UPC # 662381034182
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 600 MCM |
Width | 1.717" |
Length | 4.252" |
Stud Size | 45054 |
Barrel Length | 2 |
Size | L=4.25 - W=1.71 - OD=1.18 - ID=.925 |
Barrel Outside Diameter | 1.19 |
Barrel Inside Diameter | 0.93 |
Tang Length | 1.46 |
Mounting Bolt Size | 5/8 |
Description
1 Hole Long Barrel Copper Compression Lug 600 MCM - 5/8Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON SOCKET -MK2P RELAY (PF083A)
- ALLEN TEL DB9 to DB25 Male Gender Adapter (ATGC9F25M)
- 3M Shrink Tubing, 1.0in ID, Clear, 50ft (FP301-1-50'-CLEAR-SPOOL)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.25A, 250V AC, Non-Indicating (FNM-1-1/4)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (29YK66)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M12E12)
- GENTEC CABLE LUGS, CRIP/SOLDER TYPE, Cable Lug, Welding Cable Sizes 2-6, Solder (27-CL26)
- ZORO SELECT One Hole Lug Compress Conct, 400 kcmil (24C335)
- Nsi Industries Compression Lugs