Shop All Compression Lugs
Nsi Industries
Lug Long 600 Mcm 5/8 Bolt-Bell
Mfr # L60058B
Zoro # G1638913
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 600 MCM
- Connector Type Long Barrel
- Width 1.72"
- Material Tin-Plated Copper
- Length 4.256"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # L60058B
- Zoro # G1638913
- UPC # 662381337115
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 600 MCM |
Width | 1.72" |
Length | 4.256" |
Stud Size | 45054 |
Size | L=4.25 - W=1.71 - OD=1.18 - ID=.925 |
Conductor Al Size Range | 250 MCM-6 AWG |
Conductor Cu Size Range | 250 MCM-6 AWG |
Description
1 Hole Long Barrel Copper Compression Lug for Flexible Copper Cable 600 MCM- 5/8Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB5AS8442)
- MASTER APPLIANCE Butt Splice Connector Jar, 14-60 AWG, Blu (11541)
- NVENT HOFFMAN PROLINE G2 Partial Subpanel and Side-Mount Panel, fits 900x600mm, Whit (P2PP96)
- MERSEN Open Fuse Block, J UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60306SJ)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- QUICKCABLE Magnalug End Terminal, 4/0, PK5 (6240-005F)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420HV)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-14-L)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34N)
- Nsi Industries Compression Lugs