Shop All Compression Lugs
Nsi Industries
Lug Long 600 Mcm 3/8 Bolt 1 Spac
Mfr # L600N-38
Zoro # G1638983
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 600 MCM
- Connector Type Long Barrel
- Width 1.72"
- Material Copper
- Length 4.61"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # L600N-38
- Zoro # G1638983
- UPC # 662381339263
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 600 MCM |
Width | 1.72" |
Length | 4.61" |
Stud Size | 44993 |
Barrel Length | 2 |
Size | L=4.61 - W=1.72 - OD=1.19 - ID=.930 |
Mounting Bolt Size | 3/8 |
Barrel Outside Diameter | 1.19 |
Tang Length | 1.81 |
Barrel Inside Diameter | 0.93 |
Description
2Hole Long Barrel Copper Compression Lug600 MCM-3/8Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, 16 ft., Size 1-1/4In. (PARAB-36G-5)
- EATON Cutler-Hammer Manual Motor Starter, NEMA, 3P, M-1 (B100S1C)
- BERGEN INDUSTRIES Triple Tap, Extension Cord, 15A, 50 ft, 12/3 (OC501233T)
- ELESA Electronic position indicators, DD51-E-SST-IP65 F.1/2-C2 (DD51-E (inch sizes))
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C341)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58162)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA3CTC38)
- Nsi Industries Lugs & Split Bolts