Shop All Compression Lugs
Nsi Industries
Lug Long 6 Awg Nema Mtg Spac
Mfr # L6N
Zoro # G1639062
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.87"
- Material Copper
- Length 4.09"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # L6N
- Zoro # G1639062
- UPC # 662381035011
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.87" |
Length | 4.09" |
Stud Size | 1 to 2 |
Barrel Length | 1 |
Size | L=4.09 - W=.870 - OD=.300 - ID=.200 |
Mounting Bolt Size | 1/2 |
Barrel Outside Diameter | 0.3 |
Tang Length | 2.99 |
Barrel Inside Diameter | 0.21 |
Description
2 Hole Long Barrel Copper Compression Lug 6 AWG - 1/2Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 5 Connections, On/Off/On, 3/4 hp, 20A @ 12V (LT-1561-601-012)
- TORK Photocontrol, 120-277VAC, Swivel Mounting (ZSSP124)
- MERSEN Surge Protector, 1 Phase, 120V, 1 Poles, 2, 75kA (STP120P07)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 4X (HBLDS3SSR)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C370)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28)
- QUICKCABLE Crimp Lug, 6 Gauge, 3/8", PK5 (4806-005F)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C994)
- Nsi Industries Compression Lugs