Shop All Compression Lugs
Nsi Industries
Lug Long 6 Awg 5/16 Bolt Size
Mfr # L656
Zoro # G1638959
product price: $3.75
/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.59"
- Material Tin-Plated High Conductivity Copper
- Length 1.91"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L656
- Zoro # G1638959
- UPC # 662381034298
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.59" |
Length | 1.91" |
Stud Size | 45062 |
Barrel Length | 1 |
Size | L=1.91 - W=.591 - OD=.300 - ID=.200 |
Mounting Bolt Size | 5/16 |
Barrel Outside Diameter | 0.3 |
Barrel Inside Diameter | 0.21 |
Tang Length | 0.81 |
Description
Lug Long,Copper,6 AWG,5/16 Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SMS-A-C)
- NVENT HOFFMAN Protek Rack Angles, 21.00x0.00x0.00, Pla (PTRA24T)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (MY4N-AC110/120(S))
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM8E516)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- ABB One Hole Lug Compressn Connector, 10 AWG (54101)
- BURNDY Two Hole Lug Compression Connector, 3 AWG (YA3CL2TC14)
- ABB One Hole Lug Compress Connector, 3/0 AWG (60144)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM20E34)
- Nsi Industries Compression Lugs