Shop All Compression Lugs
Nsi Industries
Lug Long 6 Awg 3/8 Bolt Size
Mfr # L638
Zoro # G1638968
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.591"
- Material Tin-Plated High Conductivity Copper
- Length 1.913"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L638
- Zoro # G1638968
- UPC # 662381034281
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.591" |
Length | 1.913" |
Barrel Length | 1 |
Stud Size | 44993 |
Size | L=1.91 - W=.591 - OD=.300 - ID=.200 |
Mounting Bolt Size | 3/8 |
Tang Length | 0.81 |
Barrel Outside Diameter | 0.3 |
Barrel Inside Diameter | 0.21 |
Description
Lug Long,6 AWG,3/8 In. Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, White, 3.25 W x 4 D (G3X4WH6)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Orange (HS357-S100-ORANGE)
- PASS & SEYMOUR 20A WHT Dead Self GFCI (2087WCCD4)
- HUBBELL Tapping Tee, Red, 150AC/DC, Taper Nose (HBL15TR)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-38-L)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C370)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-12-E)
- Nsi Industries Lugs & Split Bolts