Shop All Compression Lugs
Nsi Industries
Lug Long 6 Awg 1/4 Bolt Size
Mfr # L614
Zoro # G1638940
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.421"
- Material Tin-Plated High Conductivity Copper
- Length 1.772"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L614
- Zoro # G1638940
- UPC # 662381034007
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.421" |
Length | 1.772" |
Stud Size | 44930 |
Barrel Length | 1 |
Size | L=1.77 - W=.420 - OD=.300 - ID=.200 |
Barrel Outside Diameter | 0.3 |
Barrel Inside Diameter | 0.21 |
Tang Length | 0.67 |
Mounting Bolt Size | 1/4 |
Description
Lug Long,6 AWG,1/4 In. Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 200A (8903SVO2V02)
- SWE-TECH 3C Shielded Cat6 Coupler, RJ45 Female (FWT30X8-52200)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 50W, 8A, DIN Rail (S8FSG05005CD)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 60kA (FS060)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C386)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CA6)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCCF2/0-12-X)
- ANCOR 90° Tinned Copper Lug #1 - 3/8in - 2-Piece (262276)
- Nsi Industries Lugs & Split Bolts