Shop All Compression Lugs
Nsi Industries
Lug Long 6 Awg 1/4 Bolt 5/8 Spac
Mfr # L6N-141
Zoro # G1639029
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.42"
- Material Tin-Plated High Conductivity Copper
- Length 2.48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # L6N-141
- Zoro # G1639029
- UPC # 662381339003
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.42" |
Length | 2.48" |
Barrel Length | 1 |
Stud Size | 44930 |
Size | L=2.36 - W=.420 - OD=.300 - ID=.200 |
Barrel Outside Diameter | 0.3 |
Barrel Inside Diameter | 0.21 |
Mounting Bolt Size | 1/4 |
Tang Length | 1.26 |
Description
Lug Long,6 AWG,1/4 Bolt,5/8 In. Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 3.20A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-3-2/10-R)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 12" L (MT4-12)
- ZORO SELECT Channel Flat Plate, Silver (V349EG)
- PRIME-LINE Diecast Zinc 15/16 in. Offset Window Screen Clip, Almond 8 Pack (L 5821)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- FUSION Lug Starter/Ground, 90 Deg Bend (6420FL)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK91)
- GARDNER BENDER Heavyduty Plated Lug, 6 AWG 1/4" Stud, PK2 (AML-200)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- Nsi Industries Lugs & Split Bolts