Shop All Compression Lugs
Nsi Industries
Lug Long 6 Awg 1/4 Bolt 3/4 Spac
Mfr # L6N-142
Zoro # G1639047
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.42"
- Material Copper
- Length 2.48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L6N-142
- Zoro # G1639047
- UPC # 662381339010
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.42" |
Length | 2.48" |
Stud Size | 44930 |
Barrel Length | 1 |
Size | L=2.48 - W=.420 - OD=.300 - ID=.200 |
Conductor Al Size Range | 250 MCM-6 AWG |
Conductor Cu Size Range | 250 MCM-6 AWG |
Barrel Inside Diameter | 0.21 |
Mounting Bolt Size | 1/4 |
Barrel Outside Diameter | 0.3 |
Tang Length | 1.38 |
Description
Lug Long,6 AWG,1/4 Bolt,3/4 In. Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (P82R)
- REMKE Cord Grip, Alum, 1/4" NPT, .250-.312 (RSR-0005)
- SQUARE D NEMA Control Relay2NO120VAC10A (8501XO20V02)
- JANDORF Rocker Switch Spdt 3 Tab (61101)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- QUICKCABLE Right Elbow Lug, 8 Gauge, PK5 (6307-005F)
- ABB Compression Lug, 1/0 Awg, Color Code Pink (54950BE)
- ILSCO Surecrimp Copper Compression Lug, PK2 (CSWS-4/0-12-EC)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CTC38)
- Nsi Industries Compression Lugs