Shop All Compression Lugs
Nsi Industries
Lug Long 6 Awg 1/4 Bolt 1/2 Spac
Mfr # L6N-12
Zoro # G1639010
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.42"
- Material Copper
- Length 2.24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L6N-12
- Zoro # G1639010
- UPC # 662381339294
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.42" |
Length | 2.24" |
Barrel Length | 1 |
Stud Size | 44930 |
Size | L=2.24 - W=.420 - OD=.300 - ID=.200 |
Barrel Outside Diameter | 0.3 |
Tang Length | 1.14 |
Mounting Bolt Size | 1/4 |
Barrel Inside Diameter | 0.21 |
Description
2 Hole Long Barrel Copper Compression Lug 6 AWG - 1/4Bolt - 1/2Mounting Spacing Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY 5in. Dia.Double Shaft Motors w/Base (546)
- SQUARE D Relay Socket, Square, 8 Pins, 10 A (8501NR42B)
- WIEGMANN Carbon Steel Gutter Enclosure, 10 in H, 72 in D, NEMA 3R (RSCG101072NK)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 2.5mm2, 3 levels connected, 6 points, set of 10 (NSYTRV26T)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-10B-L)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK91)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C417)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M10E38)
- Nsi Industries Lugs & Split Bolts