Shop All Compression Lugs
Nsi Industries
Lug Long 6 Awg 10 Bolt Size
Mfr # L610
Zoro # G1638922
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.42"
- Material Tin-Plated High Conductivity Copper
- Length 1.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # L610
- Zoro # G1638922
- UPC # 662381034601
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.42" |
Length | 1.77" |
Stud Size | # 10 |
Barrel Length | 1 |
Size | L=1.77 - W=.420 - OD=.300 - ID=.200 |
Tang Length | 0.64 |
Barrel Outside Diameter | 0.3 |
Mounting Bolt Size | #10 (3/16) |
Barrel Inside Diameter | 0.21 |
Description
Lug Long,Copper,6 AWG,#10 Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Black Welding Cable, 2/0, 50 ft. (202107-050)
- EATON Pilot Light, Press, 120VAC, Amber (10250T74NA)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (IG5362W)
- ABB 1942, 1/2 INCH INSUL CHASE NIPPLE, PK 25 (1942)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- QUICKCABLE Right Elbow, 2/0, 3/8", PK5 (6312-005F)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CA3)
- PANDUIT Lay in Lug, Aluminum, 14-4 AWG (LIAC4-22-C)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-38-6)
- Nsi Industries Lugs & Split Bolts