Shop All Compression Lugs
Nsi Industries
Lug Long 500 Mcm Nema Mtg Spac
Mfr # L500N
Zoro # G1638861
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 MCM
- Connector Type Long Barrel
- Width 1.54"
- Material Copper
- Length 5-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L500N
- Zoro # G1638861
- UPC # 662381035172
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 500 MCM |
Width | 1.54" |
Length | 5-3/4" |
Stud Size | 1 to 2 |
Barrel Length | 2 |
Size | L=5.75 - W=1.54 - OD=1.06 - ID=.840 |
Tang Length | 2.99 |
Mounting Bolt Size | 1/2 |
Barrel Inside Diameter | 0.84 |
Barrel Outside Diameter | 1.06 |
Description
2Hole Long Barrel Copper Compression Lug500 MCM-1/2Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C357)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 4 Wire, 30 Amps, 250V, NEMA L15-30R (YGP028F)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS663)
- QUICKCABLE Stater/Ground Lug, 1 Gauge, 3/8", PK5 (6401-005F)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- ABB Compression Lug, 4/0 Awg, Code Purple (54818BE)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-12-X)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM12E12)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C350)
- Nsi Industries Compression Lugs