Shop All Compression Lugs
Nsi Industries
Lug Long 500 Mcm Nema Mtg-Bell
Mfr # L500NB
Zoro # G1638907
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 MCM
- Connector Type Long Barrel
- Width 1.54"
- Material Tin-Plated Copper
- Length 5-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L500NB
- Zoro # G1638907
- UPC # 662381336651
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 500 MCM |
Width | 1.54" |
Length | 5-3/4" |
Stud Size | 1 to 2 |
Barrel Length | 6 |
Size | L=5.75 - W=1.54 - OD=1.06 - ID=.840 |
Barrel Outside Diameter | 1.06 |
Conductor Al Size Range | 250 MCM-6 AWG |
Conductor Cu Size Range | 250 MCM-6 AWG |
Tang Length | 2.99 |
Mounting Bolt Size | 1/2 |
Barrel Inside Diameter | 0.84 |
Description
Lug Long,500 MCM,NEMA Mtg,Bell End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE In-Wall Speaker Selector Switch, Wall Plate Speaker Control (PVCS2)
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Top, 1.69 In (ZCKD02)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 4X4X6 CS, GRY (S4406NK)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 0.1A, 600V AC, Non-Indicating (KLKR.100)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM6E14)
- 3M One Hole Lug Connector, 500 kcmil, PK10 (31067)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C343)
- Nsi Industries Lugs & Split Bolts