Shop All Compression Lugs
Nsi Industries
Lug Long 500 Mcm 5/8 Bolt-Bell
Mfr # L50058B
Zoro # G1638852
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 500 MCM
- Connector Type Long Barrel
- Width 1.54"
- Material Tin-Plated Copper
- Length 4.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L50058B
- Zoro # G1638852
- UPC # 662381337108
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 500 MCM |
Width | 1.54" |
Length | 4.13" |
Stud Size | 45054 |
Size | L=4.13 - W=1.53 - OD=1.06 - ID=.835 |
Conductor Cu Size Range | 250 MCM-6 AWG |
Conductor Al Size Range | 250 MCM-6 AWG |
Description
1 HoleLong Barrel Copper Compression Lug for Flexible Copper Cable500 MCM- 5/8Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Auxiliary Contact, 0NO/1NC, 10 A (783XY7)
- SIEMENS Control Transformer, 200 VA, 80 °C, 120V AC, 240/480V AC (MT0200A)
- QUICKCABLE Crimp Lug, 1 Gauge, 1/2", PK5 (4801-005H)
- TY-RAP 4" L Mountable Miniature Cable Tie BK PK 100 (TY533MX)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 3/8" Post - 25-Pack (242256)
- PANDUIT Tub Ring Term, N-Ins, 6 Awg, 3/8 Stud, PK200 (S6-38R-T)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38F-X)
- ABB One Hole Lug Comp Connectr, 400 kcmil, PK6 (54116)
- Nsi Industries Lugs & Split Bolts