Shop All Compression Lugs
Nsi Industries
Lug Long 500 Mcm 1/2 Bolt Size
Mfr # L50048
Zoro # G1638828
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 MCM
- Connector Type Long Barrel
- Width 1.539"
- Material Tin-Plated High Conductivity Copper
- Length 4.134"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # L50048
- Zoro # G1638828
- UPC # 662381034175
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 500 MCM |
Width | 1.539" |
Length | 4.134" |
Stud Size | 1 to 2 |
Barrel Length | 2 |
Size | L=4.13 - W=1.53 - OD=1.06 - ID=.835 |
Barrel Outside Diameter | 1.06 |
Barrel Inside Diameter | 0.84 |
Mounting Bolt Size | 1/2 |
Tang Length | 1.38 |
Description
1 Hole Long Barrel Copper Compression Lug 500 MCM - 1/2Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A (LP4K1210BW3)
- PANDUIT 8" L Miniature Cable Tie BK PK 100 (PLT2M-C0)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 50 A, Reversing: No (6EAR2)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 35A, 600V AC, Indicating (AJT35)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (6430HL)
- ILSCO Surecrimp Copper Compression Lug, PK3 (CLND-6-14-58-EC)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YAZ382NNTFX)
- NATIONAL HARDWARE J-BOLT ZC PLT1/4X2-5/16"" (N232-884)
- Nsi Industries Lugs & Split Bolts