Shop All Compression Lugs
Nsi Industries
Lug Long 400 Mcm Nema Mtg Spac
Mfr # L400N
Zoro # G1638721
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 400 MCM
- Connector Type Long Barrel
- Width 1.39"
- Material Copper
- Length 5.47"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # L400N
- Zoro # G1638721
- UPC # 662381035165
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 400 MCM |
Width | 1.39" |
Length | 5.47" |
Barrel Length | 2 |
Stud Size | 1 to 2 |
Size | L=5.47 - W=1.39 - OD=.950 - ID=.760 |
Mounting Bolt Size | 1/2 |
Tang Length | 2.99 |
Barrel Inside Diameter | 0.76 |
Barrel Outside Diameter | 0.95 |
Description
2Hole Long Barrel Copper Compression Lug400 MCM-1/2Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MODLINK MSDD FRAME SINGLE METAL, Nickeled/transparent (4000-68213-0000000)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75W x 1.5D (F1.5X1.5LG6-A)
- BRIDGEPORT FITTINGS Grounding Fitting, Zinc, 3/4" Trade Size (261-MSRT)
- LINEMASTER Linemaster T91Sc36 (T-91-SC36)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAN6-6-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- PANDUIT Lgflex Lug, 1/0 Awg, .38" Stud, Wdw (LCBX1/0-38-X)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 3 (LCMA35-10-C)
- Nsi Industries Lugs & Split Bolts