Shop All Compression Lugs
Nsi Industries
Lug Long 400 Mcm 1/2 Bolt Size
Mfr # L40048
Zoro # G1638767
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 400 MCM
- Connector Type Long Barrel
- Width 1.386"
- Material Tin-Plated High Conductivity Copper
- Length 3.858"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L40048
- Zoro # G1638767
- UPC # 662381034168
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 400 MCM |
Width | 1.386" |
Length | 3.858" |
Barrel Length | 2 |
Stud Size | 1 to 2 |
Size | L=3.85 - W=1.38 - OD=.949 - ID=.764 |
Barrel Outside Diameter | 0.95 |
Barrel Inside Diameter | 0.76 |
Conductor Al Size Range | 250 MCM-6 AWG |
Conductor Cu Size Range | 250 MCM-6 AWG |
Mounting Bolt Size | 1/2 |
Tang Length | 1.38 |
Description
1 Hole Long Barrel Copper Compression Lug 400 MCM - 1/2Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Outlet Strip, 5 Outlets (602-15)
- BRYANT Straight Blade Device, Male Plg, HD, Straight, 60A 3 Phase 250V AC, 3-Pole 4- Wire Grounding, 15-60P (8460NP)
- SIEMENS OVERLOAD RELAY 3.5-5A SCREW (3RU2116-1FB0)
- SQUARE D Load Center, QO, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (QO24L70RB)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- ILSCO Copper Post Connector, Conductor 1/, PK3 (CP-0-EC)
- ILSCO Surecrimp Copper Compression Sleeve, PK4 (CT-8-EC)
- ANCOR Heavy Duty Lugs - 3/0 Gauge Wire - 3/8" Post - 10-Pack (242716)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C390)
- Nsi Industries Lugs & Split Bolts