Shop All Compression Lugs
Nsi Industries
Lug Long 4/0 Awg Nema Mtg Spac
Mfr # L40N
Zoro # G1638758
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Long Barrel
- Width 1"
- Material Copper
- Length 4.72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L40N
- Zoro # G1638758
- UPC # 662381035127
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1" |
Length | 4.72" |
Barrel Length | 1 |
Stud Size | 1 to 2 |
Size | L=4.72 - W=1.00 - OD=.690 - ID=.550 |
Barrel Outside Diameter | 0.69 |
Barrel Inside Diameter | 0.55 |
Mounting Bolt Size | 1/2 |
Tang Length | 2.99 |
Description
2Hole Long Barrel Copper Compression Lug4/0 AWG -1/2Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Connector (HBL2713ST)
- ABB TF42-24, THERMAL O/L RELAY, 20.0-24.0A (TF42-24)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS944)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- Black, PK 2 (SR-WG-100-5-2PK-BK)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C998)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 1/4" Post - 100-Pack (244254)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24D028)
- QUICKCABLE Sight Hole Lug, 4 Gauge, 5/16", PK5 (8804-005E)
- Nsi Industries Lugs & Split Bolts