Shop All Compression Lugs
Nsi Industries
Lug Long 4/0 Awg Nema Mtg-Bell
Mfr # L40NB
Zoro # G1638703
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Long Barrel
- Width 1"
- Material Tin-Plated Copper
- Length 4.72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L40NB
- Zoro # G1638703
- UPC # 662381336613
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1" |
Length | 4.72" |
Barrel Length | 5 |
Stud Size | 1 to 2 |
Size | L=4.72 - W=1.00 - OD=.690 - ID=.550 |
Mounting Bolt Size | 1/2 |
Barrel Inside Diameter | 0.55 |
Barrel Outside Diameter | 0.69 |
Tang Length | 2.99 |
Description
2 Hole Long Barrel Copper Compression Lug for Flexible Copper Cable 4/0 AWG - 1/2Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht (XACA2053)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 2 Poles, No Auxiliary Contacts (8536SBG1V03)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Light Almond (HBL8300HLA)
- VAST Post Base, Sq 6 Hole, E/G, PK5 (V6SQEG-5)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- ZORO SELECT Two Hole Lug Compress Conct, 400 kcmil (24C414)
- BURNDY Two Hole Lug Compress Conct, 1000 kcmil (YA442N)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C995)
- ABB C Tap, Blue, 24, Main 10-8, Branch 10-12 (54710)
- Nsi Industries Lugs & Split Bolts