Shop All Compression Lugs
Nsi Industries
Lug Long 4/0 Awg 3/8 Bolt Size
Mfr # L4038
Zoro # G1638749
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Long Barrel
- Width 1"
- Material Tin-Plated High Conductivity Copper
- Length 2.795"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L4038
- Zoro # G1638749
- UPC # 662381034304
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1" |
Length | 2.795" |
Barrel Length | 1 |
Stud Size | 44993 |
Size | L=2.79 - W=1.00 - OD=.689 - ID=.547 |
Barrel Inside Diameter | 0.55 |
Barrel Outside Diameter | 0.69 |
Tang Length | 1.06 |
Mounting Bolt Size | 3/8 |
Description
Lug Long,4/0 AWG,3/8 Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 25A (SSP3A225BD)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #4 Stud PK100 (24C831)
- SIEMENS IEC Control Relay, 3NO/1NC, 125VDC, 10A (3RH21311BG40)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLATE, 2-G, 1) DUP 1) DEC, RED (P826R)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C318)
- ABB Replacement for ABB 54854be (54854BE ABB)
- ZORO SELECT Two Hole Lug Compress Conct, 400 kcmil (24C414)
- BURNDY Two Hole Lug Compress Conct, 535 kcmil (YA38L2NT38FX)
- Nsi Industries Lugs & Split Bolts