Shop All Compression Lugs
Nsi Industries
Lug Long 4/0 Awg 3/8 Bolt 1 Spac
Mfr # L40N-38
Zoro # G1638782
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Long Barrel
- Width 1"
- Material Copper
- Length 3.54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # L40N-38
- Zoro # G1638782
- UPC # 662381339195
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1" |
Length | 3.54" |
Stud Size | 44993 |
Barrel Length | 1 |
Size | L=3.54 - W=1.00 - OD=.690 - ID=.550 |
Conductor Cu Size Range | 250 MCM-6 AWG |
Conductor Al Size Range | 250 MCM-6 AWG |
Barrel Outside Diameter | 0.69 |
Barrel Inside Diameter | 0.55 |
Tang Length | 1.81 |
Mounting Bolt Size | 3/8 |
Description
2Hole Long Barrel Copper Compression Lug4/0 AWG -3/8Bolt - 1Mounting Hole Spacing Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- EREPLACEMENTS Rep Bat 48 For Apc Rbc48 (SLA48-ER)
- ZORO SELECT Terminal Strip, 15A, 2 Pole, 300VAC (6ZEF2)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 30 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4363008)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14E1)
- ABB Replacement for Tessco 888063143991 (888063143991)
- BURNDY One Hole Lug Compress Conct, 600 kcmil (YAD36M16E58)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (4830H)
- Nsi Industries Compression Lugs