Shop All Compression Lugs
Nsi Industries
Lug Long 4/0 Awg 1/2 Bolt Size
Mfr # L4048
Zoro # G1638773
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Long Barrel
- Width 1"
- Material Tin-Plated High Conductivity Copper
- Length 2.795"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L4048
- Zoro # G1638773
- UPC # 662381034120
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1" |
Length | 2.795" |
Stud Size | 1 to 2 |
Barrel Length | 1 |
Size | L=2.79 - W=1.00 - OD=.689 - ID=.547 |
Tang Length | 1.06 |
Barrel Inside Diameter | 0.55 |
Barrel Outside Diameter | 0.69 |
Mounting Bolt Size | 1/2 |
Description
1 Hole Long Barrel Copper Compression Lug 4/0 AWG - 1/2Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 female 90° with cable, PUR 4x0.34 gy UL/CSA 7.5m (7000-12341-2240750)
- SIEMENS Selctr Swtch Cntrl Station, Hand/Off/Auto (52C156S)
- SCHNEIDER ELECTRIC Remote Mount Keypad (Ats48) (VW3G48101)
- ALLEN BRADLEY IO Adapter 1734AENT (1734-AENT)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420HL)
- PANDUIT Tub Ring Term, N-Ins, 8 Awg, 1/4 Stud, PK200 (S8-14R-T)
- ABB Compression Lug, Long, 400 Kcm, L5.45 In, Bl (54874BE)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 1/4", PK50 (6406-050D)
- Nsi Industries Compression Lugs