Shop All Compression Lugs
Nsi Industries
Lug Long 4 Awg Nema Mtg Spac
Mfr # L4N
Zoro # G1638837
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Long Barrel
- Width 0.87"
- Material Tin-Plated High Conductivity Copper
- Length 4.09"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # L4N
- Zoro # G1638837
- UPC # 662381035035
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.87" |
Length | 4.09" |
Stud Size | 1 to 2 |
Barrel Length | 1 |
Size | L=4.09 - W=.870 - OD=.340 - ID=.250 |
Barrel Outside Diameter | 0.34 |
Barrel Inside Diameter | 0.25 |
Tang Length | 2.99 |
Mounting Bolt Size | 1/2 |
Description
Lug Long,4 AWG,NEMA Mtg Spac
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HNF362R)
- BLACKBURN Mechanical Conn, Lug, 1/0 to 14 AWG, 1 Cond (ADR11)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB4BK1513)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 100 (120 105711S1)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-56-L)
- ILSCO Surecrimp Copper Compression Lug, PK3 (CSWS-1/0-38-EC)
- BURNDY HD Compression Terminal, 2AWG, 1/4"Stud (YAV2CL1)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24D003)
- Nsi Industries Lugs & Split Bolts