Shop All Compression Lugs
Nsi Industries
Lug Long 4 Awg 5/16 Bolt Size
Mfr # L456
Zoro # G1638898
product price: $3.85
/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Long Barrel
- Width 0.488"
- Material Tin-Plated High Conductivity Copper
- Length 1.772"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L456
- Zoro # G1638898
- UPC # 662381034014
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.488" |
Length | 1.772" |
Stud Size | 45062 |
Barrel Length | 1 |
Size | L=1.77 - W=.490 - OD=.340 - ID=.250 |
Tang Length | 0.67 |
Barrel Outside Diameter | 0.34 |
Mounting Bolt Size | 5/16 |
Barrel Inside Diameter | 0.25 |
Description
Lug Long,Copper,4 AWG,5/16 Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occupant Sensor Passive Infared Cld Sto (OSFHU-CTW)
- L.H. DOTTIE L.H. Dottie 1'' T Threaded Conduit Body w/ Cover & Gasket, 5PK (T100CG)
- MERSEN CC Class, Fast-Acting, 9A, 600V AC, Non-Indicating (ATMR9)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QO260VH)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- PANDUIT Copper Compression Lug, 2 Hole, 45 Degree Bend0 Kcmi (LCDX450-12-6)
- MAX Battery Lug, Straight, 6 GA, 3/8", Tin Plated Copper, PK2 (5951-2002F)
- ABB One Hole Lug Compression Connector, 2 AWG (60120)
- QUICKCABLE Crimp Lug, 1 Gauge, 3/8", PK5 (4801-005F)
- Nsi Industries Lugs & Split Bolts