Shop All Compression Lugs
Nsi Industries
Lug Long 4 Awg 3/8 Bolt Size
Mfr # L438
Zoro # G1638870
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Long Barrel
- Width 0.591"
- Material Tin-Plated High Conductivity Copper
- Length 1.913"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L438
- Zoro # G1638870
- UPC # 662381034021
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.591" |
Length | 1.913" |
Barrel Length | 1 |
Stud Size | 44993 |
Size | L=1.91 - W=.591 - OD=.340 - ID=.250 |
Barrel Outside Diameter | 0.34 |
Barrel Inside Diameter | 0.25 |
Tang Length | 0.81 |
Mounting Bolt Size | 3/8 |
Description
Lug Long,4 AWG,3/8 In. Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 2 M (GBLCT-D2-02)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 2 Pole, 240V AC (QOU230H)
- TRITON PRODUCTS 11" Long Heavy-Duty Black Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-11BK)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0108 Diameter, Black, 1000 ft Length (18UL1015TPCBLA1000)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (6313F)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA30LB)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCD1/0-12-X)
- ZORO SELECT Two Hole Lug Compress Conct, 400 kcmil (24D031)
- Nsi Industries Compression Lugs