Shop All Compression Lugs
Nsi Industries
Lug Long 4 Awg 1/4 Bolt Size
Mfr # L414
Zoro # G1638791
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Long Barrel
- Width 0.488"
- Material Tin-Plated High Conductivity Copper
- Length 1.772"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L414
- Zoro # G1638791
- UPC # 662381034410
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.488" |
Length | 1.772" |
Stud Size | 44930 |
Barrel Length | 1 |
Size | L=1.77 - W=.490 - OD=.340 - ID=.250 |
Barrel Inside Diameter | 0.25 |
Tang Length | 0.67 |
Barrel Outside Diameter | 0.34 |
Mounting Bolt Size | 1/4 |
Description
Lug Long,Copper,4 AWG,1/4 Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 15A (HBL8215CT)
- TELEMECANIQUE SENSORS RollerLever Arm, 1.5 In. Arm L (9007LA16)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 1.38 In. Arm L (9007BA1S)
- CANTEX Box Adapter, 3/4 In Conduit, PVC (5133716)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C361)
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil, Width: 1.28 in (YA312N)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C346)
- Nsi Industries Lugs & Split Bolts