Shop All Compression Lugs
Nsi Industries
Lug Long 4 Awg 1/4 Bolt 5/8 Spac
Mfr # L4N-14
Zoro # G1638819
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Long Barrel
- Width 0.49"
- Material Tin-Plated High Conductivity Copper
- Length 2.36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L4N-14
- Zoro # G1638819
- UPC # 662381035028
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.49" |
Length | 2.36" |
Barrel Length | 1 |
Stud Size | 44930 |
Size | L=2.36 - W=.490 - OD=.340 - ID=.250 |
Barrel Outside Diameter | 0.34 |
Tang Length | 1.81 |
Mounting Bolt Size | 1/4 |
Barrel Inside Diameter | 0.25 |
Description
2 Hole Long Barrel Copper Compression Lug 4 AWG - 1/4Bolt - 5/8Mounting Hole Spacing Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center Cover, HOM, 42 Spaces (HOMC42UC)
- SUPERIOR ELECTRIC Straight Plug to 3-Outlet Receptacle Block Straight Pigtail Adapter (SE1535)
- BRADY Sleeve, 1 in W, 41/64 in H, Die-cut (M6-375-1-342-WT)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- GFCI, DIN Rail Box, 20A GFCI, Gray (DRUBGFI20)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- TWECO Twecolugs T-3040 Lugs (9520-1107)
- GARDNER BENDER Heavyduty Plted Lug, 5/16" Stud 6 AWG, PK2 (AML-201)
- FUSION Lug Starter/Ground, 1/0 Crimp, Copper (6410HL)
- PANDUIT Lug Compression Connector, 600 Kcmil (LCA600-12-6)
- Nsi Industries Lugs & Split Bolts