Shop All Compression Lugs
Nsi Industries
Lug Long 4 Awg 10 Bolt Size
Mfr # L410
Zoro # G1638730
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Long Barrel
- Width 0.488"
- Material Tin-Plated High Conductivity Copper
- Length 1.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # L410
- Zoro # G1638730
- UPC # 662381034618
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.488" |
Length | 1.77" |
Barrel Length | 1 |
Stud Size | # 10 |
Size | L=1.77 - W=.490 - OD=.340 - ID=.250 |
Barrel Inside Diameter | 0.25 |
Barrel Outside Diameter | 0.34 |
Tang Length | 0.67 |
Mounting Bolt Size | #10 (3/16) |
Conductor Cu Size Range | 250 MCM-6 AWG |
Conductor Al Size Range | 250 MCM-6 AWG |
Description
Lug Long,Copper,4 AWG,#10 Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Back UPS Pro 8-Outlet 510W/850VA LCD UPS System (BX850M)
- SCHNEIDER ELECTRIC KeyedSelectorSwitch, Black, 2Pos, 30mm (9001KS11K1E11)
- ABB 0.19 in W, Natural Cable Tie (TY5354M)
- ZORO SELECT Ferrule, Copper, 0.48 in L, PK100 (797UZ8)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24D005)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C426)
- PANDUIT Tub Ring Term, N-Ins, 6Awg, 5/16 Stud, PK200 (S6-56R-T)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post 2-Pack (252233)
- Nsi Industries Compression Lugs