Shop All Compression Lugs
Nsi Industries
Lug Long 350 Mcm Nema Mtg Spac
Mfr # L350N
Zoro # G1638609
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 350 MCM
- Connector Type Long Barrel
- Width 1.28"
- Material Copper
- Length 5.39"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L350N
- Zoro # G1638609
- UPC # 662381035158
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 350 MCM |
Width | 1.28" |
Length | 5.39" |
Stud Size | 1 to 2 |
Barrel Length | 2 |
Size | L=5.39 - W=1.28 - OD=.870 - ID=.700 |
Mounting Bolt Size | 1/2 |
Barrel Outside Diameter | 0.87 |
Barrel Inside Diameter | 0.7 |
Tang Length | 2.99 |
Description
2Hole Long Barrel Copper Compression Lug350 MCM-1/2Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Twist-On, Red, PK250 (13-006)
- REIKU Ball Joint, 1.410 in., Black, Polyamide (PAKGB-36)
- EATON Toggle Switch, DPST, 10A @ 250V, QuikConnct (7565K7)
- HAMMOND Eclipse Inner Panel, Fits Encl. 48 x 48, Steel/Wht (EP4848)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60138)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA272N)
- RAMSET PIN POWR HAMR 3/4"" 100PK (747)
- NATIONAL HARDWARE J-BOLT ZNC PLT 1/4X4"" (N232-892)
- Nsi Industries Lugs & Split Bolts