Shop All Compression Lugs
Nsi Industries
Lug Long 350 Mcm Nema Mtg-Bell
Mfr # L350NB
Zoro # G1638627
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 350 MCM
- Connector Type Long Barrel
- Width 1.28"
- Material Tin-Plated Copper
- Length 5.39"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # L350NB
- Zoro # G1638627
- UPC # 662381336644
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 350 MCM |
Width | 1.28" |
Length | 5.39" |
Stud Size | 1 to 2 |
Barrel Length | 5 |
Size | L=5.39 - W=1.28 - OD=.870 - ID=.700 |
Mounting Bolt Size | 1/2 |
Tang Length | 2.99 |
Barrel Outside Diameter | 0.87 |
Barrel Inside Diameter | 0.7 |
Description
2 Hole Long Barrel Copper Compression Lug for Flexible Copper Cable 350 MCM- 1/2Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R Almond (SNAP5362LAA)
- GREENGATE Neoswitch Sensor White (ONW-P-1001-MV-W)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, SPDT (RIB21CDC)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Thermoplastic ABS (PFBCIA)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58162)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C371)
- ANCOR Heavy Duty Lugs - 6 Gauge Wire - 5/16" Post - 100-Pack (244245)
- QUICKCABLE One Hole Lug Compress Connector, 1/0 AWG (486310-525-001F)
- Nsi Industries Lugs & Split Bolts